Check Availability
  • INPRO 

    Corner Guard,White,3" W x 48" H x 90Deg

  • Item # 54VJ39
  • Mfr. Model # 154BN-0103
Corner Guard,White,3" W x 48" H x 90Deg
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54VJ39
Mfr. Model # 154BN-0103
UNSPSC #30161504
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Corner Guard
Width 3"
Height 48"
Finish Velvet
Color White
Mounting Mounting Hardware
Material Type Impact Resistant
Material Plastic
Thickness 0.080"
Number of Sides 2
Corners 90 Degrees
For Use With 90 Degrees Wall Corners
Includes Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov