Check Availability
  • INPRO 

    Cadet Blue Top Cap, Vinyl, Height 5/16", Thickness 1/16"

  • Item # 35NJ19
  • Mfr. Model # 407-0134
Cadet Blue Top Cap, Vinyl, Height 5/16", Thickness 1/16"
Qty
  • Web Price
    $13.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 35NJ19
Mfr. Model # 407-0134
UNSPSC #30161504
Catalog Page 2002
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Top Cap
Color Cadet Blue
Height 5/16"
Thickness 1/16"
Material Vinyl
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov