Check Availability
  • INPRO 

    Bright Silver Inside Corner, Molded Plastic, Width 96", Height 1/2", Thickness 1/16"

  • Item # 45WH48
  • Mfr. Model # 409M-0369
Bright Silver Inside Corner, Molded Plastic, Width 96", Height 1/2", Thickness 1/16" Inside Corner,Bright Silver,1/2in H
Qty
  • Web Price
    $16.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45WH48
Mfr. Model # 409M-0369
UNSPSC #30161504
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Inside Corner
Color Bright Silver
Height 1/2"
Width 96"
Thickness 1/16"
Material Molded Plastic
Hand Orientation Non-Handed
For Use With 405E Series, 406E Series
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov