Check Availability
  • INPRO 

    Bracket,OSHPD Type,Taupe

  • Item # 53YX80
  • Mfr. Model # 908OSH-0113
Bracket,OSHPD Type,Taupe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53YX80
Mfr. Model # 908OSH-0113
UNSPSC #30191601
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Bracket
Type OSHPD
Color Taupe
For Use With 910 and 920 Series
Overall Height 4-1/4"
Overall Length 2-1/2"
Mounting Dimension 2-1/2 x 3"
Material Plastic
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov