Check Availability
  • INPRO 

    Bracket, Accessory, Coffee Bean

  • Item # 53YX73
  • Mfr. Model # 908-0446
Bracket, Accessory, Coffee Bean
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53YX73
Mfr. Model # 908-0446
UNSPSC #30191601
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Bracket
Type Accessory
Color Coffee Bean
For Use With 910FV and 920FV Series
Overall Height 4-1/4"
Overall Length 2-1/2"
Mounting Dimension 2-1/2 x 3"
Material Faux Wood
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov