Check Availability
  • INPRO 

    Bracket,Accessory,Sharkskin,Plastic

  • Item # 53YX66
  • Mfr. Model # 908-0350
Bracket,Accessory,Sharkskin,Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53YX66
Mfr. Model # 908-0350
UNSPSC #30191601
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Bracket
Type Accessory
Color Sharkskin
For Use With 910 and 920 Series
Overall Height 4-1/4"
Overall Length 2-1/2"
Mounting Dimension 2-1/2 x 3"
Material Plastic
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov