This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    Bracket, Accessory Type, Beige, Plastic

  • Item # 53YX50
  • Mfr. Model # 908-0117
Bracket, Accessory Type, Beige, Plastic

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 53YX50
Mfr. Model # 908-0117
UNSPSC #30191601
Catalog Page 2007
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Bracket
Type Accessory
Color Beige
For Use With 910 Series
Overall Height 4-1/4"
Overall Length 2-1/2"
Mounting Dimension 2-1/2 x 3"
Material Plastic
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov