Check Availability
  • INPRO 

    Bracket,Accessory Type,Silver

  • Item # 53YX41
  • Mfr. Model # 909SS
Bracket,Accessory Type,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53YX41
Mfr. Model # 909SS
UNSPSC #30191601
Shipping Weight 2.9 lbs
Country of Origin China *
Item Bracket
Type Accessory
Color Silver
For Use With 910, 910FV, 920 and 920FV Series
Overall Height 4-7/8"
Overall Length 2-1/2"
Mounting Dimension 2-1/2 x 3-3/8"
Material Stainless steel
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close