Check Availability
  • INPRO 

    Bracket, 1-7/8in L, 800W Series, Coffee

  • Item # 45WG20
  • Mfr. Model # 801W
Bracket, 1-7/8in L, 800W Series, Coffee
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45WG20
Mfr. Model # 801W
UNSPSC #31162506
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Bracket
Type 800W Series
Color Coffee Bean
For Use With 800W Series
Overall Height 3-7/16"
Overall Length 1-7/8"
Mounting Dimension 2-1/2 x 3-7/16"
Material Molded Plastic
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov