Check Availability
  • INPRO 

    84"H x 68"W Polyester Shower Curtain, Bluemoon, Standard Grommets

  • Item # 49DL59
  • Mfr. Model # CZ-CHALT6884BM
84"H x 68"W Polyester Shower Curtain, Bluemoon, Standard Grommets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DL59
Mfr. Model # CZ-CHALT6884BM
UNSPSC #52131501
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Shower Curtain
Color Bluemoon
Length 84"
Width 68"
Material Polyester
Mounting Type Standard Grommets
Pattern Solid
Number of Hooks Required 13
* This product's country of origin is subject to change

Compliance and Restrictions