This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    72"H x 48"W Polyester Shower Curtain, Cream, Standard Grommets

  • Item # 48LT09
  • Mfr. Model # CZ-CHALET4872CR
72"H x 48"W Polyester Shower Curtain, Cream, Standard Grommets

Product Details

Inpro® presents Commercial Chalet Shower Curtain. Treated with an antimicrobial agent that inhibits and controls bacterial and mildew growth. Features a basketweave pattern.

• Fabric resists stains and odors
• 72”L
Show More Close
 

Technical Specifications

Item # 48LT09
Mfr. Model # CZ-CHALET4872CR
UNSPSC #52131501
Catalog Page 2003
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Shower Curtain
Color Cream
Length 72"
Width 48"
Material Polyester
Mounting Type Standard Grommets
Pattern Basketweave
Number of Hooks Required 9
* This product's country of origin is subject to change

Compliance and Restrictions