This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    70"H x 42"W Vinyl Shower Curtain, Butterscotch, Standard Grommet

  • Item # 45WJ76
  • Mfr. Model # 24HRSTDSBS-BU42
70"H x 42"W Vinyl Shower Curtain, Butterscotch, Standard Grommet

Prop 65 Compliance and Restrictions

Product Details

Inpro® presents Commercial Super Bio Stat Shower Curtain. Material is designed to be antistatic and features “no scum” side and bottom edges.

• Fabric resists stains and odors
• 70”L
Show More Close
 

Technical Specifications

Item # 45WJ76
Mfr. Model # 24HRSTDSBS-BU42
UNSPSC #52131501
Catalog Page 2008
Shipping Weight 4.4 lbs
Country of Origin USA *
Item Shower Curtain
Color Butterscotch
Length 70"
Width 42"
Material Vinyl
Mounting Type Standard Grommet
Pattern None
Number of Hooks Required 8
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov