Check Availability
  • INPRO 

    68" x 93" Polyester Cubicle Curtain, Natural

  • Item # 45WJ69
  • Mfr. Model # 24HRSTD-SIMNA-9
68" x 93" Polyester Cubicle Curtain, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Inpro® presents Privacy System Curtain used to divide or separate a room or space.

• Commonly used in hospitals or healthcare facilities.
• Canopy cubicle curtain with mesh
Show More Close
 

Technical Specifications

Item # 45WJ69
Mfr. Model # 24HRSTD-SIMNA-9
UNSPSC #42191607
Catalog Page 2003
Shipping Weight 5.1 lbs
Country of Origin USA *
Item Cubicle Curtain
Color Natural
Pattern Solid
Height 93"
Width 68"
Material Polyester
Includes Fabric with Antimicrobial and Vista Finish, Snow Mesh and Grommets
* This product's country of origin is subject to change

Compliance and Restrictions