Check Availability
  • INPRO 

    68" x 90" Polyester Privacy Curtain, Flax

  • Item # 49DM06
  • Mfr. Model # CZ-THK68X90-FL
68" x 90" Polyester Privacy Curtain, Flax
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DM06
Mfr. Model # CZ-THK68X90-FL
UNSPSC #42191607
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Privacy Curtain
Color Flax
Pattern Branches
Height 90"
Width 68"
Material Polyester
Includes Grommets, Mesh and Permanently Antimicrobial, Stain-Resistant, Liquid Repellent and Flame Retardant Fabric
* This product's country of origin is subject to change

Compliance and Restrictions