Check Availability
  • INPRO 

    3/4 x 1-9/16 x 5" Aluminum Optitrac Splice, White

  • Item # 35NJ67
  • Mfr. Model # CE5050
3/4 x 1-9/16 x 5" Aluminum Optitrac Splice, White Splice,White,Optitrac
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35NJ67
Mfr. Model # CE5050
UNSPSC #42191607
Catalog Page 2003
Shipping Weight 0.715 lbs
Country of Origin USA *
Item Optitrac Splice
Color White
Material Aluminum
Dimensions 3/4 x 1-9/16 x 5"
For Use with Model Number Mfr. No. CE500008, CE500016
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.