Check Availability
  • INPRO 

    108" x 93" Polyester Privacy Curtain, Bluemoon

  • Item # 49DL95
  • Mfr. Model # CZ-SMPL10893-BM
108" x 93" Polyester Privacy Curtain, Bluemoon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49DL95
Mfr. Model # CZ-SMPL10893-BM
UNSPSC #42191607
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Privacy Curtain
Color Bluemoon
Pattern Basket Weave Pattern
Height 93"
Width 108"
Material Polyester
Includes Topically Antimicrobial, Stain-Resistant, and Flame Retardant Fabric, Mesh and Grommets
* This product's country of origin is subject to change

Compliance and Restrictions