This item has been discontinued.  For alternate products call 1-800-217-6872.

  • INPRO 

    102"H x 68"W Polyester Shower Curtain, Bluemoon, Standard Grommets

  • Item # 49DL65
  • Mfr. Model # CZ-CHALT68102BM
102"H x 68"W Polyester Shower Curtain, Bluemoon, Standard Grommets

Technical Specifications

Item # 49DL65
Mfr. Model # CZ-CHALT68102BM
UNSPSC #52131501
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Shower Curtain
Color Bluemoon
Length 102"
Width 68"
Material Polyester
Mounting Type Standard Grommets
Pattern Solid
Number of Hooks Required 13
* This product's country of origin is subject to change

Compliance and Restrictions