Check Availability
  • INPRO 

    1-3/16 x 1-3/16 x 1-3/16" Anodized Metal End Cap, Gray

  • Item # 35NJ52
  • Mfr. Model # CE9080M-AN
1-3/16 x 1-3/16 x 1-3/16" Anodized Metal End Cap, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

"Simple "L" shape easily screws through top of track."
Show More Close
 

Technical Specifications

Item # 35NJ52
Mfr. Model # CE9080M-AN
UNSPSC #42191607
Catalog Page 2003
Shipping Weight 1.04 lbs
Country of Origin USA *
Item End Cap
Color Gray
Material Anodized Metal
Dimensions 1-3/16 x 1-3/16 x 1-3/16"
For Use with Model Number Mfr. No. CE800008-AN, CE800016-AN
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.