Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 643A, Yellow

  • Item # 6GGC2
  • Mfr. Model # 84702
HP Toner Cartridge, No. 643A, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compatible toner is made from refilled recycled cartridges. Install with ease and deliver crisp, sharp output. Compatible with most HP printers.
Show More Close
 

Technical Specifications

Item # 6GGC2
Mfr. Model # 84702
UNSPSC #44103103
Shipping Weight 4.41 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 643A
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4700, LaserJet 4700N, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700PH+
Max. Page Yield 10,000
Color Yellow
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms