Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 308A, Black

  • Item # 6GGA2
  • Mfr. Model # 83070A
HP Toner Cartridge, No. 308A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compatible toner is made from refilled recycled cartridges. Install with ease and deliver crisp, sharp output. Compatible with most HP printers.
Show More Close
 

Technical Specifications

Item # 6GGA2
Mfr. Model # 83070A
UNSPSC #44103103
Shipping Weight 3.32 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 308A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 3500, LaserJet 3550, LaserJet 3700
Max. Page Yield 6000
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Alternate Search Terms