Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 304A, Cyan

  • Item # 6GFZ9
  • Mfr. Model # C531A
HP Toner Cartridge, No. 304A, Cyan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compatible toner is made from refilled recycled cartridges. Install with ease and deliver crisp, sharp output. Compatible with most HP printers.
Show More Close
 

Technical Specifications

Item # 6GFZ9
Mfr. Model # C531A
UNSPSC #44103103
Shipping Weight 2.26 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 304A
Ink/Toner Color Cyan
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CM2320 MFP, LaserJet CM2320FXI, LaserJet CM2320N, LaserJet CM2320NF, LaserJet CP2025, LaserJet CP2025DN, LaserJet CP2025N, LaserJet CP2025X
Max. Page Yield 2800
Color Cyan
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms