Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 641A, Black

  • Item # 6GFZ0
  • Mfr. Model # 83720
HP Toner Cartridge, No. 641A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compatible toner is made from refilled recycled cartridges. Install with ease and deliver crisp, sharp output. Compatible with most HP printers.
Show More Close
 

Technical Specifications

Item # 6GFZ0
Mfr. Model # 83720
UNSPSC #44103103
Shipping Weight 3.6 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 641A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4600, LaserJet 4650
Max. Page Yield 9000
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close
 

Alternate Search Terms