Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 80J, Black

  • Item # 38MV11
  • Mfr. Model # IVRF280XJ
HP Toner Cartridge, No. 80J, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MV11
Mfr. Model # IVRF280XJ
UNSPSC #44103103
Shipping Weight 3.5 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 80J
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M401, LaserJet Pro M401DN, LaserJet Pro M401DW, LaserJet Pro M425DN, LaserJet Pro M425DW
Max. Page Yield 8000
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms