Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 131A, Magenta

  • Item # 38MV05
  • Mfr. Model # IVRF213A
HP Toner Cartridge, No. 131A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MV05
Mfr. Model # IVRF213A
UNSPSC #44103103
Shipping Weight 1.974 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 131A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M251, LaserJet Pro M276
Max. Page Yield 1800
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms