Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 131X, Black

  • Item # 38MV02
  • Mfr. Model # IVRF210X
HP Toner Cartridge, No. 131X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MV02
Mfr. Model # IVRF210X
UNSPSC #44103103
Shipping Weight 1.994 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 131X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M251, LaserJet Pro M276
Max. Page Yield 2300
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms