Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 305A, Magenta

  • Item # 38MU87
  • Mfr. Model # IVRE413A
HP Toner Cartridge, No. 305A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MU87
Mfr. Model # IVRE413A
UNSPSC #44103103
Shipping Weight 2.5 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 305A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M351, LaserJet Pro M375, LaserJet Pro M375NW, LaserJet Pro M451, LaserJet Pro M451DN, LaserJet Pro M451DW, LaserJet Pro M451NW, LaserJet Pro M475, LaserJet Pro M475DN, LaserJet Pro M475DW
Max. Page Yield 2600
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms