Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 128A, Magenta

  • Item # 38MU70
  • Mfr. Model # IVRE323A
HP Toner Cartridge, No. 128A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MU70
Mfr. Model # IVRE323A
UNSPSC #44103103
Catalog Page 0
Shipping Weight 2.05 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 128A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro CM1415, LaserJet Pro CP1525NW
Max. Page Yield 1300
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In