Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 128A, Black

  • Item # 38MU67
  • Mfr. Model # IVRE320A
HP Toner Cartridge, No. 128A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MU67
Mfr. Model # IVRE320A
UNSPSC #44103103
Shipping Weight 2.05 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 128A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro CM1415, LaserJet Pro CP1525NW
Max. Page Yield 2000
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms