Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 126A, Yellow

  • Item # 38MU65
  • Mfr. Model # IVRE312A
HP Toner Cartridge, No. 126A, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MU65
Mfr. Model # IVRE312A
UNSPSC #44103103
Shipping Weight 1.63 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 126A
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet, LaserJet Pro
Printer Model LaserJet CP1020, LaserJet CP1025NW, LaserJet Pro M175A, LaserJet Pro M175NW, LaserJet Pro M275NW
Max. Page Yield 1000
Color Yellow
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms