Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 85AJ, Black

  • Item # 38MU61
  • Mfr. Model # IVRE285AJ
HP Toner Cartridge, No. 85AJ, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MU61
Mfr. Model # IVRE285AJ
UNSPSC #44103103
Shipping Weight 2.08 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 85AJ
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet Pro
Printer Model LaserJet Pro M1130, LaserJet Pro M1132, LaserJet Pro M1134, LaserJet Pro M1136, LaserJet Pro M1137, LaserJet Pro M1138,LaserJet Pro M1139, LaserJet Pro M1210, LaserJet Pro M1212NF, LaserJet Pro M1212F, LaserJet Pro M1213NF, LaserJet Pro M1214NFH, LaserJet Pro M1216NFH, LaserJet Pro M1217NFW, LaserJet Pro M1219NF, LaserJet Pro P1100, LaserJet Pro P1102, LaserJet Pro P1102W
Max. Page Yield 2300
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms