Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 648A, Cyan

  • Item # 38MU49
  • Mfr. Model # IVRE261A
HP Toner Cartridge, No. 648A, Cyan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MU49
Mfr. Model # IVRE261A
UNSPSC #44103103
Shipping Weight 2.05 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 648A
Ink/Toner Color Cyan
Printer Brand HP
Printer Series LaserJet Enterprise
Printer Model LaserJet Enterprise CP4025DN, LaserJet Enterprise CP4025N, LaserJet Enterprise CP4520, LaserJet Enterprise CP4525, LaserJet Enterprise CP4525DN, LaserJet Enterprise CP4525N, LaserJet Enterprise CP4525XH
Max. Page Yield 11,000
Color Cyan
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms