Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 55A, Black

  • Item # 38MU41
  • Mfr. Model # IVRE255A
HP Toner Cartridge, No. 55A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MU41
Mfr. Model # IVRE255A
UNSPSC #44103103
Shipping Weight 3.99 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 55A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet P3010, LaserJet P3015, LaserJet P3015D, LaserJet P3015DN, LaserJet P3015X, LaserJet P3016
Max. Page Yield 6000
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms