Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 504A, Cyan

  • Item # 38MU38
  • Mfr. Model # IVRE251A
HP Toner Cartridge, No. 504A, Cyan
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MU38
Mfr. Model # IVRE251A
UNSPSC #44103103
Shipping Weight 3.63 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 504A
Ink/Toner Color Cyan
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CM3530, LaserJet CM3530FS, LaserJet CP3525DN, LaserJet CP3525N, LaserJet CP3525X
Max. Page Yield 7000
Color Cyan
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms