Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 504X, Black

  • Item # 38MU37
  • Mfr. Model # IVRE250X
HP Toner Cartridge, No. 504X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MU37
Mfr. Model # IVRE250X
UNSPSC #44103103
Shipping Weight 3.78 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 504X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CM3530, LaserJet CM3530FS, LaserJet CP3525DN, LaserJet CP3525N, LaserJet CP3525X
Max. Page Yield 10,500
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms