Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 64XM, Black

  • Item # 38MT02
  • Mfr. Model # IVRC64XM
HP Toner Cartridge, No. 64XM, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MT02
Mfr. Model # IVRC64XM
UNSPSC #44103103
Shipping Weight 6.0 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 64XM
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet P4015, LaserJet P4515
Max. Page Yield 24,000
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms