Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 125A, Magenta

  • Item # 38MR86
  • Mfr. Model # IVRB543A
HP Toner Cartridge, No. 125A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MR86
Mfr. Model # IVRB543A
UNSPSC #44103103
Shipping Weight 2.05 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 125A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CP1210, LaserJet CP1215, LaserJet CP1215N, LaserJet CP1510, LaserJet CP1515N, LaserJet CP1515NI, LaserJet CM1312
Max. Page Yield 1400
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms