Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 125A, Yellow

  • Item # 38MR85
  • Mfr. Model # IVRB542A
HP Toner Cartridge, No. 125A, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MR85
Mfr. Model # IVRB542A
UNSPSC #44103103
Shipping Weight 2.05 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 125A
Ink/Toner Color Yellow
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet CP1210, LaserJet CP1215, LaserJet CP1215N, LaserJet CP1510, LaserJet CP1515N, LaserJet CP1515NI, LaserJet CM1312
Max. Page Yield 1400
Color Yellow
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms