Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 35J, Black

  • Item # 38MR78
  • Mfr. Model # IVRB435J
HP Toner Cartridge, No. 35J, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MR78
Mfr. Model # IVRB435J
UNSPSC #44103103
Shipping Weight 2.7 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 35J
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet P1002, LaserJet P1003, LaserJet P1004, LaserJet P1005, LaserJet P1006, LaserJet P1009
Max. Page Yield 2200
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms