Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 35A, Black

  • Item # 38MR76
  • Mfr. Model # IVRB435A
HP Toner Cartridge, No. 35A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MR76
Mfr. Model # IVRB435A
UNSPSC #44103103
Shipping Weight 2.3 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 35A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet P1002, LaserJet P1003, LaserJet P1004, LaserJet P1005, LaserJet P1006
Max. Page Yield 1500
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms