Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 123A, Magenta

  • Item # 38MR19
  • Mfr. Model # IVR83973
HP Toner Cartridge, No. 123A, Magenta
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MR19
Mfr. Model # IVR83973
UNSPSC #44103103
Shipping Weight 2.15 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 123A
Ink/Toner Color Magenta
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1500, LaserJet 2550, LaserJet 2820, LaserJet 2840
Max. Page Yield 4000
Color Magenta
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms