Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 122A, Black

  • Item # 38MR16
  • Mfr. Model # IVR83960
HP Toner Cartridge, No. 122A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MR16
Mfr. Model # IVR83960
UNSPSC #44103103
Shipping Weight 2.47 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 122A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1500, LaserJet 2550, LaserJet 2820, LaserJet 2840
Max. Page Yield 5000
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms