Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 98X, Black

  • Item # 38MP93
  • Mfr. Model # IVR83098X
HP Toner Cartridge, No. 98X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MP93
Mfr. Model # IVR83098X
UNSPSC #44103103
Shipping Weight 4.1 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 98X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4, LaserJet 4M, LaserJet 4+, LaserJet 4M+, LaserJet 5, LaserJet 5M, LaserJet 5N, LaserJet 5SE
Max. Page Yield 8800
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms