Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 74A, Black

  • Item # 38MP88
  • Mfr. Model # IVR83074
HP Toner Cartridge, No. 74A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MP88
Mfr. Model # IVR83074
UNSPSC #44103103
Shipping Weight 2.9 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 74A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4L, LaserJet 4ML, LaserJet 4P, LaserJet 4MP
Max. Page Yield 3350
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms