Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 61XM, Black

  • Item # 38MP87
  • Mfr. Model # IVR83061TMICR
HP Toner Cartridge, No. 61XM, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MP87
Mfr. Model # IVR83061TMICR
UNSPSC #44103103
Shipping Weight 9.84 lbs
Country of Origin USA *
Market Indicator Cartridge No. 61XM
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4100
Max. Page Yield 10,000
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms