Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 61X, Black

  • Item # 38MP85
  • Mfr. Model # IVR83061
HP Toner Cartridge, No. 61X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MP85
Mfr. Model # IVR83061
UNSPSC #44103103
Shipping Weight 4.6 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 61X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4100
Max. Page Yield 10,000
Remanufactured Cartridge Number 38MP86
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms