Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 38A, Black

  • Item # 38MP78
  • Mfr. Model # IVR83038
HP Toner Cartridge, No. 38A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MP78
Mfr. Model # IVR83038
UNSPSC #44103103
Shipping Weight 4.28 lbs
Country of Origin Vietnam *
Market Indicator Cartridge No. 38A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4200
Max. Page Yield 12,000
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms