Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 27X, Black

  • Item # 38MP75
  • Mfr. Model # IVR83027
HP Toner Cartridge, No. 27X, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MP75
Mfr. Model # IVR83027
UNSPSC #44103103
Shipping Weight 4.6 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 27X
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4000, LaserJet 4050
Max. Page Yield 10,000
Remanufactured Cartridge Number 38MP76
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms