Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 12J, Black

  • Item # 38MP71
  • Mfr. Model # IVR83012X
HP Toner Cartridge, No. 12J, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MP71
Mfr. Model # IVR83012X
UNSPSC #44103103
Shipping Weight 4.02 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 12J
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 1010, LaserJet 1012, LaserJet 1015, LaserJet 1018, LaserJet 1020, LaserJet 1022, LaserJet 1022N, LaserJet 1022NW, LaserJet 3015AIO, LaserJet 3020, LaserJet 3030, LaserJet 3050, LaserJet 3052, LaserJet 3055, LaserJet M1005MFP, LaserJet M1319FMFP
Max. Page Yield 4000
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms