Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 53A, Black

  • Item # 38MP44
  • Mfr. Model # IVR7553A
HP Toner Cartridge, No. 53A, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MP44
Mfr. Model # IVR7553A
UNSPSC #44103103
Shipping Weight 2.42 lbs
Country of Origin Mexico *
Market Indicator Cartridge No. 53A
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet M2727, LaserJet M2727NF, LaserJet P2010, LaserJet P2014, LaserJet P2015, LaserJet P2015D, LaserJet P2015N, LaserJet P2015DN, LaserJet P2015X
Max. Page Yield 3000
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms