Check Availability
  • INNOVERA 

    HP Toner Cartridge, No. 42AM, Black

  • Item # 38MN91
  • Mfr. Model # IVR5942MICR
HP Toner Cartridge, No. 42AM, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38MN91
Mfr. Model # IVR5942MICR
UNSPSC #44103103
Shipping Weight 5.8 lbs
Country of Origin USA *
Market Indicator Cartridge No. 42AM
Ink/Toner Color Black
Printer Brand HP
Printer Series LaserJet
Printer Model LaserJet 4250, LaserJet 4350
Max. Page Yield 10,000
Color Black
Cartridge Condition Remanufactured
Item Toner Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms